Shop AARCO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Outdoor Illuminated Enclosed Bulletin Board w/ Al Frame, Powder Coated Ivory, 48''Hx60''W
- Mfr # ODCC4860RIIV
- Zoro # G416012649
product price:Â
$
1,547.99
/ea
Key Features
Width
60 in
Height
48 in
Depth
4 in
Material
Extruded Aluminum Frame/Acrylic Safety Glass Doors/UL Listed LED Lighting Strips/Standard Vinyl Tackboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ODCC4860RIIV
- Zoro #
- G416012649
- UPC #
- 98839023055
- Country of Origin
- United States
Dimensions
- Width
- 60 in
- Height
- 48 in
- Depth
- 4 in
Details
- Color
- Neutral Standard Vinyl Tackboard/Ivory Power Coated Frame
- Material
- Extruded Aluminum Frame/Acrylic Safety Glass Doors/UL Listed LED Lighting Strips/Standard Vinyl Tackboard
Description
Illuminated Outdoor Enclosed Aluminum Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. Units are weatherized. Back panel is an attractive standard vinyl. Ivory Powder Coated Finish Size 48"Hx60"W 2 Doors
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
- Vented Design for Moisture Reduction
- Thick Rubber Door Seal
- Weatherized Rear Panel
- Illumination Features UL Listed LED Strip Lighting and a 3 Wire Lead
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.