Zoro Homepage

OverBoard Resurfacing System retrofits existing markerboard surfaces

  • Mfr # OVB4872

  • Zoro # G216014614


product price: $466.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
0.5 in
Width
72 in
Height
48 in
Material
Aluminum/Porcelain on Hardboard
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OVB4872
Zoro #
G216014614
UPC #
98839015494
Country of Origin
United States

Dimensions

Depth
0.5 in
Width
72 in
Height
48 in

Details

Material
Aluminum/Porcelain on Hardboard
Color
White

Description

Overboard surface is a porcelain on steel markerboard or chalkboard with 1/4" tempered hardboard core and 0.005 foil moisture seal. Frame is satin anodized aluminum. Size 48"H x 72"W.


  • Surface Permits the Use of Magnetic Accessories
  • Install in minutes with pre-drilled holes over existing frames
  • Surface is virtually indestructible when used as Directed and Guaranteed for Life
  • High Contrast
  • Excellent Erasing Qualities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.