
OverBoard Resurfacing System retrofits existing markerboard surfaces
Mfr # OVB4896
Zoro # G716014688
product price: $538.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Aluminum/Porcelain on Hardboard
Width
96 in
Height
48 in
Depth
0.5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OVB4896
Zoro #
G716014688
UPC #
98839015500
Country of Origin
United States
Dimensions
Width
96 in
Height
48 in
Depth
0.5 in
Details
Material
Aluminum/Porcelain on Hardboard
Color
White
Description
Overboard surface is a high gloss v3 porcelain on steel markerboard or chalkboard with 1/4" tempered hardboard core and 0.005 foil moisture seal. Frame is satin anodized aluminum. Size 48"H x 96"W.
- Surface Permits the Use of Magnetic Accessories
- Install in minutes with pre-drilled holes over existing frames
- Surface is virtually indestructible when used as Directed and Guaranteed for Life
- High Contrast
- Excellent Erasing Qualities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.