Podium, Crafted w/ all Hardwood Design and Classic Cherry Finish, 29 1/8''Lx21 5/8''Wx47 1/4''H
- Mfr # POD-1
- Zoro # G116015216
product price:Â
$
1,206.99
/ea
Key Features
Color
Cherry Stained Hardwood
Material
Hardwood
Height
47.25 in
Width
29.125 in
Depth
21.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POD-1
- Zoro #
- G116015216
- UPC #
- 98839004122
- Country of Origin
- China
- Color
- Cherry Stained Hardwood
- Material
- Hardwood
Dimensions
- Height
- 47.25 in
- Width
- 29.125 in
- Depth
- 21.625 in
Description
Crafted to perfection will an all hardwood design and classic cherry finish this Podium is suitable for use in all high end environments. Size 29-1/8"Lx21 5/8"Wx47 1/4"H
- Hardwood Design
- Classic Cherry Finish
- Suitable for Use in All High End Environments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.