Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycarbonate Freestanding Protection Shield w/ Pass Thru

  • Mfr # FPS3048PC

  • Zoro # G916015225


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Height
48 in
Depth
9 in
Material
Polycarbonate
Width
30 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPS3048PC
Zoro #
G916015225
UPC #
98839087231
Country of Origin
United States

Dimensions

Height
48 in
Depth
9 in
Width
30 in

Details

Material
Polycarbonate
Color
Clear

Description

Businesses are facing unprecedented health concerns today. Protect employees and customers from spreading communicable diseases with Aarco Protection Shields, available in both heavy-duty, Acrylic and Polycarbonate. Either Standard or Pass-Thru models, in numerous sizes up to 3H and 5W. The shield can be used anywhere, protecting both customers & employees. Its clear surface will not obstruct view. Easy to assemble and take apart for convenient storage, as well as easily cleaned & disinfected with anti-microbial cleaners. Light weight and portable, the Shield can be used anywhere - when and where needed. Custom sizes and shapes available by special order. Made in the U.S. and built to last. 30"H X 48"W


  • Aarco Protection Shields protect customers & employees
  • Made of 1⁄4" heavy-duty, Acrylic or Polycarbonate
  • Pass Thru or No Pass Thru
  • Numerous sizes up to 5'W and 3'H
  • Clear surface does not obstruct view
  • Disassembles for convenient storage
  • Easy to clean & disinfect with anti-microbial cleaners
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.