Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycarbonate Freestanding Protection Shield w/ Pass Thru

  • Mfr # FPS3624PC

  • Zoro # G916015287


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Material
Polycarbonate
Width
36 in
Depth
9 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPS3624PC
Zoro #
G916015287
UPC #
98839087255
Country of Origin
United States

Dimensions

Height
24 in
Width
36 in
Depth
9 in

Details

Material
Polycarbonate
Color
Clear

Description

Businesses are facing unprecedented health concerns today. Protect employees and customers from spreading communicable diseases with Aarco Protection Shields, available in both heavy-duty, Acrylic and Polycarbonate. Either Standard or Pass-Thru models, in numerous sizes up to 3H and 5W. The shield can be used anywhere, protecting both customers & employees. Its clear surface will not obstruct view. Easy to assemble and take apart for convenient storage, as well as easily cleaned & disinfected with anti-microbial cleaners. Light weight and portable, the Shield can be used anywhere - when and where needed. Custom sizes and shapes available by special order. Made in the U.S. and built to last. 36"H X 24"W


  • Aarco Protection Shields protect customers & employees
  • Made of 1⁄4" heavy-duty, Acrylic or Polycarbonate
  • Pass Thru or No Pass Thru
  • Numerous sizes up to 5'W and 3'H
  • Clear surface does not obstruct view
  • Disassembles for convenient storage
  • Easy to clean & disinfect with anti-microbial cleaners
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.