Shop AARCO
See all product information
Create Account
Porcelain on Steel Chalk Board, Black Porcelain on Steel Chalk Board w/ a Red Oak Frame, 24''Hx36''W
- Mfr # OS2436B
- Zoro # G416011864
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
36 in
Overall Thickness (In.)
0.5 in
Height (In.)
24 in
Material
Oak/Porcelain On Particle Board
Color
Black Chalkboard/Clear Lacquered Oak Frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OS2436B
- Zoro #
- G416011864
- UPC #
- 98839013018
- Country of Origin
- United States
- Material
- Oak/Porcelain On Particle Board
- Color
- Black Chalkboard/Clear Lacquered Oak Frame
Dimensions
- Width (In.)
- 36 in
- Overall Thickness (In.)
- 0.5 in
- Height (In.)
- 24 in
Description
Black Porcelain on Steel Chalkboard. Features: 1. Solid Red Oak Frame with a High Gloss Clear Lacquer Finish 2. Surface is Indestructible when used as Directed 3. Thick Texture Allows Rich Chalk Marks 4. Excellent Erasing Qualities 5. Surface Permits the Use of Magnetic Accessories 6. Full Length Chalk Tray 7. Factory Mounted Hangers Size 24"Hx36"W
- Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
- Surface is Indestructible when used as Directed
- Guaranteed for Life
- Thick Texture Allows Rich Chalk Marks
- Excellent Erasing Qualities
- Surface Permits the Use of Magnetic Accessories
- Full Length Chalk Tray
- Factory Mounted Hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.