Porcelain on Steel Chalk Board, Black Porcelain on Steel Chalk Board w/ a Red Oak Frame, 48''Hx144''W
- Mfr # OS48144B
- Zoro # G916011821
product price:Â
$
766.99
/ea
Key Features
Overall Thickness (In.)
0.5 in
Height (In.)
48 in
Width (In.)
144 in
Color
Black Chalkboard/Clear Lacquered Oak Frame
Material
Oak/Porcelain On Particle Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OS48144B
- Zoro #
- G916011821
- UPC #
- 98839013087
- Country of Origin
- United States
Dimensions
- Overall Thickness (In.)
- 0.5 in
- Height (In.)
- 48 in
- Width (In.)
- 144 in
Details
- Color
- Black Chalkboard/Clear Lacquered Oak Frame
- Material
- Oak/Porcelain On Particle Board
Description
Black Porcelain on Steel Chalkboard. Features: 1. Solid Red Oak Frame with a High Gloss Clear Lacquer Finish 2. Surface is Indestructible when used as Directed 3. Thick Texture Allows Rich Chalk Marks 4. Excellent Erasing Qualities 5. Surface Permits the Use of Magnetic Accessories 6. Full Length Chalk Tray 7. Factory Mounted Hangers Size 48"Hx144"W
- Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
- Surface is Indestructible when used as Directed
- Guaranteed for Life
- Thick Texture Allows Rich Chalk Marks
- Excellent Erasing Qualities
- Surface Permits the Use of Magnetic Accessories
- Full Length Chalk Tray
- Factory Mounted Hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.