Porcelain on Steel Chalk Board, Black Porcelain on Steel Chalk Board w/ a Red Oak Frame, 48''Hx96''W

  • Mfr # OS4896B

  • Zoro # G516011870


product price:  $593.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Thickness (In.)
0.5 in
Height (In.)
48 in
Width (In.)
96 in
Material
Oak/Porcelain On Particle Board
Color
Black Chalkboard/Clear Lacquered Oak Frame
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OS4896B
Zoro #
G516011870
UPC #
98839013063
Country of Origin
United States

Dimensions

Overall Thickness (In.)
0.5 in
Height (In.)
48 in
Width (In.)
96 in

Details

Material
Oak/Porcelain On Particle Board
Color
Black Chalkboard/Clear Lacquered Oak Frame

Description

Black Porcelain on Steel Chalkboard. Features: 1. Solid Red Oak Frame with a High Gloss Clear Lacquer Finish 2. Surface is Indestructible when used as Directed 3. Thick Texture Allows Rich Chalk Marks 4. Excellent Erasing Qualities 5. Surface Permits the Use of Magnetic Accessories 6. Full Length Chalk Tray 7. Factory Mounted Hangers Size 48"Hx96"W


  • Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
  • Surface is Indestructible when used as Directed
  • Guaranteed for Life
  • Thick Texture Allows Rich Chalk Marks
  • Excellent Erasing Qualities
  • Surface Permits the Use of Magnetic Accessories
  • Full Length Chalk Tray
  • Factory Mounted Hangers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products