Porcelain on Steel Chalkboard Sating Anodize Aluminum Frame 48"x72" Green

  • Mfr # DS4872G

  • Zoro # G605944133


product price: $338.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Overall Thickness (In.)
0.5 in
Width (In.)
72 in
Height (In.)
48 in
Material
Aluminum/Porcelain On Particle Board
Color
Slate Gray Chalkboard/Satin Anodized Aluminum Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS4872G
Zoro #
G605944133
UPC #
98839013155
Country of Origin
United States

Dimensions

Overall Thickness (In.)
0.5 in
Width (In.)
72 in
Height (In.)
48 in

Details

Material
Aluminum/Porcelain On Particle Board
Color
Slate Gray Chalkboard/Satin Anodized Aluminum Frame

Description

A superior writing surface, without all the bells and whistles. Aarco's porcelain on steel writing surfaces make for a great addition to any environment.


  • Clear Satin Anodized Aluminum Frame
  • Surface is Indestructible when used as Directed
  • Guaranteed for Life
  • Thick Texture Allows Rich Chalk Marks
  • Excellent Erasing Qualities
  • Surface Permits the Use of Magnetic Accessories
  • Full Length Chalk Tray
  • Factory Mounted Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.