
Porcelain on Steel Chalkboard Sating Anodize Aluminum Frame 48"x72" Slate
Mfr # DS4872S
Zoro # G805944117
product price: $338.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Width (In.)
72 in
Height (In.)
48 in
Overall Thickness (In.)
0.5 in
Color
Black Chalkboard/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Particle Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS4872S
Zoro #
G805944117
UPC #
98839013254
Country of Origin
United States
Dimensions
Width (In.)
72 in
Height (In.)
48 in
Overall Thickness (In.)
0.5 in
Details
Color
Black Chalkboard/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Particle Board
Description
A superior writing surface, without all the bells and whistles. Aarco's porcelain on steel writing surfaces make for a great addition to any environment.
- Clear Satin Anodized Aluminum Frame
- Surface is Indestructible when used as Directed
- Guaranteed for Life
- Thick Texture Allows Rich Chalk Marks
- Excellent Erasing Qualities
- Surface Permits the Use of Magnetic Accessories
- Full Length Chalk Tray
- Factory Mounted Hangers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.