
Porcelain on Steel Chalkboard Solid Oak Wood Frame 36"x60" Green
Mfr # OS3660G
Zoro # G105944077
product price: $266.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Overall Thickness (In.)
0.5 in
Width (In.)
60 in
Height (In.)
36 in
Material
Oak/Porcelain On Particle Board
Color
Green Chalkboard/Clear Lacquered Oak Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OS3660G
Zoro #
G105944077
UPC #
98839012837
Country of Origin
United States
Dimensions
Overall Thickness (In.)
0.5 in
Width (In.)
60 in
Height (In.)
36 in
Details
Material
Oak/Porcelain On Particle Board
Color
Green Chalkboard/Clear Lacquered Oak Frame
Description
A superior writing surface, without all the bells and whistles. Aarco's porcelain on steel writing surfaces make for a great addition to any environment.
- Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
- Surface is Indestructible when used as Directed
- Guaranteed for Life
- Thick Texture Allows Rich Chalk Marks
- Excellent Erasing Qualities
- Surface Permits the Use of Magnetic Accessories
- Full Length Chalk Tray
- Factory Mounted Hangers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.