Porcelain Skin w/ Adhesive for resurfacing white markerboards, 48''H x 120''W

  • Mfr # PSA48120

  • Zoro # G516014680


product price:  $644.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
0.03 in
Material
Porcelain on steel
Height
48 in
Color
White
Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSA48120
Zoro #
G516014680
UPC #
98839055681
Country of Origin
United States

Dimensions

Depth
0.03 in
Height
48 in
Width
120 in

Details

Material
Porcelain on steel
Color
White

Description

High quality porcelain enamel on steel overlay skins with self adhesive backing for resurfacing white markerboards. Size 48"H x 120"W


  • High Contrast
  • Excellent erasing qualities
  • Surface permits use of magnetic accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.