Porcelain Skin w/ Adhesive for resurfacing white markerboards, 48''H x 72''W

  • Mfr # PSA4872

  • Zoro # G216014645


product price:  $385.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
72 in
Color
White
Depth
0.03 in
Material
Porcelain on steel
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSA4872
Zoro #
G216014645
UPC #
98839055667
Country of Origin
United States

Dimensions

Width
72 in
Depth
0.03 in
Height
48 in

Details

Color
White
Material
Porcelain on steel

Description

High quality porcelain enamel on steel overlay skins with self adhesive backing for resurfacing white markerboards. Size 48"H x 72"W.


  • High Contrast
  • Excellent erasing qualities
  • Surface permits use of magnetic accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.