
Porcelain Skin w/ Adhesive for resurfacing white markerboards, 48''H x 96''W
Mfr # PSA4896
Zoro # G016014630
product price: $573.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height
48 in
Material
Porcelain on steel
Width
96 in
Depth
0.03 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSA4896
Zoro #
G016014630
UPC #
98839055674
Country of Origin
United States
Dimensions
Height
48 in
Width
96 in
Depth
0.03 in
Details
Material
Porcelain on steel
Color
White
Description
High quality porcelain enamel on steel overlay skins with self adhesive backing for resurfacing white markerboards. Size 48"H x 96"W.
- High Contrast
- Excellent erasing qualities
- Surface permits use of magnetic accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.