
Porcelain Skin w/out Adhesive for resurfacing white markerboards, 48''H x 120''W
Mfr # PS48120
Zoro # G316014668
product price:Â $399.99
/eaKey Features
Color
White
Height
48 in
Depth
0.03 in
Width
120 in
Material
Porcelain on steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS48120
Zoro #
G316014668
UPC #
98839055636
Country of Origin
United States
Dimensions
Height
48 in
Depth
0.03 in
Width
120 in
Details
Color
White
Material
Porcelain on steel
Description
High quality porcelain enamel on steel overlay skins without self adhesive backing for resurfacing white markerboards. Size 48"H x 120"W
- High Contrast
- Excellent erasing qualities
- Surface permits use of magnetic accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.