
Porcelain Skin w/out Adhesive for resurfacing white markerboards, 48''H x 144''W
Mfr # PS48144
Zoro # G716014664
product price:Â $538.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height
48 in
Depth
0.03 in
Color
White
Width
144 in
Material
Porcelain on steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PS48144
Zoro #
G716014664
UPC #
98839055643
Country of Origin
United States
Dimensions
Height
48 in
Depth
0.03 in
Width
144 in
Details
Color
White
Material
Porcelain on steel
Description
High quality porcelain enamel on steel overlay skins without self adhesive backing. Size 48"H x 144"W
- High Contrast
- Excellent erasing qualities
- Surface permits use of magnetic accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.