Zoro Homepage

Portable White Porcelain Markerboard Easel Features a Flip Chart Clip a Black Al Frame Folding St

  • Mfr # FE1BK

  • Zoro # G916014648


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Height
26 in
Depth
4 in
Material
Aluminum/Porcelain On Particle Board
Color
White/Markerboard/Black Frame
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE1BK
Zoro #
G916014648
UPC #
98839016576
Country of Origin
China

Dimensions

Height
26 in
Depth
4 in
Width
36 in

Details

Material
Aluminum/Porcelain On Particle Board
Color
White/Markerboard/Black Frame

Description

Aarco's portable whiteboard easel is a perfect solution for a temporary presentation. The lightweight, folding, black aluminum tubing stand makes set up and take down a breeze which allows it to be easily packed away when not in use. The adjustable white porcelain markerboard cleans easily and allows use of magnetic accessories. The whiteboard easel also features a built-in flip chart clip making this an extremely functional all-in-one presentation easel.


  • Black Aluminum Base Conveniently Folds for Portability
  • Lightweight
  • Adjustable Writing Surface can be Used with Magnetic Accessories
  • Complete with a Flip Chart Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.