This item is Discontinued.

Aarco Aarco Products DRC1824GRY Aluminum Frame Grey Rubber Cork Bulletin Board; 18 x 24 in. DRC1824GRY

This item is Discontinued.

Aarco

Aarco Products DRC1824GRY Aluminum Frame Grey Rubber Cork Bulletin Board; 18 x 24 in. (Discontinued)

Mfr # DRC1824GRY
Zoro # G003686161
UPC # 98839046757
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DRC1824GRY
Zoro #
G003686161
UPC #
98839046757
Country of Origin
United States

Description

Features
  • Rubber Cork is a unique tack board material that is both durable and environmentally friendly
  • The self healing resilient properties make it ideal for high use applications.
  • Easy to clean
  • Stain resistant
  • Will not fade
  • Long lasting
  • Frame - Aluminum
  • Color - Grey
  • Size - 18 x 24 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.