Zoro Homepage

Pure Glass Markerboard, Black background, 18''H x 24''W

  • Mfr # 6BKGB1824NT

  • Zoro # G116014615


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
0.25 in
Width
24 in
Material
1/4" Tempered Glass
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6BKGB1824NT
Zoro #
G116014615
UPC #
98839073593
Country of Origin
China

Dimensions

Depth
0.25 in
Width
24 in
Height
18 in

Details

Color
Black
Material
1/4" Tempered Glass

Description

High Performance Pure Glass Markerboards are made of durable 1/4" tempered glass with a high gloss, non-porous surface which provides a silky smooth writing surface that cleans easily. Black Background. Includes Classic Satin Finished Mounting Stand-Offs. 18"H x 24"W


  • Durable 1/4" Tempered Glass
  • High Gloss Non-Porous Surface Provides a Silky Smooth Writing Surface that cleans easily
  • Black Background Blends with Interior Space While Providing Sharp Contrast for Maximum Visibility
  • Additional Background Colors Available
  • Classic Satin Finished Mounting Stand-Offs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.