
Pure Glass Markerboard, Black background, 36''H x 48''W
Mfr # 6BKGB3648NT
Zoro # G216014652
product price: $568.99
/ea
Free Shipping & Returns
Key Features
Material
1/4" Tempered Glass
Depth
0.25 in
Height
36 in
Width
48 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6BKGB3648NT
Zoro #
G216014652
UPC #
98839073616
Country of Origin
China
Dimensions
Depth
0.25 in
Height
36 in
Width
48 in
Details
Material
1/4" Tempered Glass
Color
Black
Description
High Performance Pure Glass Markerboards are made of durable 1/4" tempered glass with a high gloss, non-porous surface which provides a silky smooth writing surface that cleans easily. Black Background. Includes Classic Satin Finished Mounting Stand-Offs. 36"H x 48"W
- Durable 1/4" Tempered Glass
- High Gloss Non-Porous Surface Provides a Silky Smooth Writing Surface that cleans easily
- Black Background Blends with Interior Space While Providing Sharp Contrast for Maximum Visibility
- Additional Background Colors Available
- Classic Satin Finished Mounting Stand-Offs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.