Zoro Homepage

Pure Glass Markerboard, White background, 48''H x 72''W

  • Mfr # 6WGB4872NT

  • Zoro # G816014625


product price: $566.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
1/4" Tempered Glass
Color
White
Height
48 in
Depth
0.25 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WGB4872NT
Zoro #
G816014625
UPC #
98839073562
Country of Origin
China

Dimensions

Height
48 in
Depth
0.25 in
Width
72 in

Details

Material
1/4" Tempered Glass
Color
White

Description

High Performance Pure Glass Markerboards are made of durable 1/4" tempered glass with a high gloss, non-porous surface which provides a silky smooth writing surface that cleans easily. White Background. Includes Classic Satin Finished Mounting Stand-Offs. 48"H x 72"W


  • Durable 1/4" Tempered Glass
  • High Gloss Non-Porous Surface Provides a Silky Smooth Writing Surface that cleans easily
  • White Background Blends with Interior Space While Providing Sharp Contrast for Maximum Visibility
  • Additional Background Colors Available
  • Classic Satin Finished Mounting Stand-Offs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.