Zoro Homepage

Pure Glass White Markerboard 24''H x 36''W

  • Mfr # 6WGB2436

  • Zoro # G916014693


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
24 in
Width
36 in
Depth
0.25 in
Material
1/4" Tempered Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WGB2436
Zoro #
G916014693
UPC #
98839073272
Country of Origin
China

Dimensions

Height
24 in
Width
36 in
Depth
0.25 in

Details

Color
White
Material
1/4" Tempered Glass

Description

High Performance Pure Glass Markerboards are made of durable 1/4" tempered glass with a high gloss, non-porous surface which provides a silky smooth writing surface that cleans easily. White Background. Includes Classic Satin Finished Mounting Stand-Offs. 24"H x 36"W


  • Durable 1/4" Tempered Glass
  • High Gloss Non-Porous Surface Provides a Silky Smooth Writing Surface that cleans easily
  • White Background Blends with Interior Space While Providing Sharp Contrast for Maximum Visibility
  • Additional Background Colors Available
  • Classic Satin Finished Mounting Stand-Offs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.