Zoro Homepage

Radius Design Enclosed Bulletin Board, Graphite, Board is Gray Fabric, 36''Hx60''W 2 Door Unit

  • Mfr # RAB3660BB

  • Zoro # G116014165


product price: $575.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
60 in
Depth
2 in
Height
36 in
Material
Extruded Aluminum With Radius Corners/Acrylic Safety Glass Doors/Designer Fabric Tackboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAB3660BB
Zoro #
G116014165
UPC #
98839037564
Country of Origin
United States

Dimensions

Width
60 in
Depth
2 in
Height
36 in

Details

Color
Gray Fabric/Graphite Frame
Material
Extruded Aluminum With Radius Corners/Acrylic Safety Glass Doors/Designer Fabric Tackboard

Description

Enclosed Bulletin Boards with a Sleek Radius Design is perfect for a contemporary interior. Frames are fashioned of extruded Aluminum with an attractive powder coated finish. The tackable back panel is designer fabric color coordinated to match the frame. Frame/Fabric: Graphite/Grey Size: 36"Hx60"W 2 Doors


  • Acrylic Safety Glass Viewing Surface
  • Continuous Hinges
  • Concealed Mounting Brackets
  • Lockable Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.