Shop AARCO
See all product information
Create Account
Radius Design Enclosed Bulletin Board, Medium Gray, Board is Gray Fabric, 36''Hx48''W 2 Door Unit
- Mfr # RAB3648GB
- Zoro # G316014125
product price:Â
$
607.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Height
36 in
Depth
2 in
Material
Extruded Aluminum With Radius Corners/Acrylic Safety Glass Doors/Designer Fabric Tackboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAB3648GB
- Zoro #
- G316014125
- UPC #
- 98839037632
- Country of Origin
- United States
- Color
- Gray Fabric/Medium Gray Frame
- Material
- Extruded Aluminum With Radius Corners/Acrylic Safety Glass Doors/Designer Fabric Tackboard
Dimensions
- Width
- 48 in
- Height
- 36 in
- Depth
- 2 in
Description
Enclosed Bulletin Boards with a Sleek Radius Design is perfect for a contemporary interior. Frames are fashioned of extruded Aluminum with an attractive powder coated finish. The tackable back panel is designer fabric color coordinated to match the frame. Frame/Fabric: Medium Grey/Grey Size: 36"Hx48"W 2 Doors
- Acrylic Safety Glass Viewing Surface
- Continuous Hinges
- Concealed Mounting Brackets
- Lockable Doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.