Zoro Homepage

Radius Design Enclosed Directory, Medium Gray, Board is Black Felt, 36''Hx48''W 2 Door Unit

  • Mfr # RAD3648GB

  • Zoro # G116012048


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Height
36 in
Depth
2 in
Material
Extruded Aluminum With Radius Corners/Acrylic Safety Glass Doors/Felt Letterboard Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD3648GB
Zoro #
G116012048
UPC #
98839037755
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in
Depth
2 in

Details

Color
Black Letterboard/Medium Gray Frame
Material
Extruded Aluminum With Radius Corners/Acrylic Safety Glass Doors/Felt Letterboard Panel

Description

Enclosed Directory Boards with a Sleek Radius Design is perfect for a contemporary interior. Frames are fashioned of extruded Aluminum with an attractive powder coated finish. The black felt covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers Frame/Fabric: Medium Grey/Black Size: 36"Hx48"W 2 Doors


  • Acrylic Safety Glass Viewing Surface
  • Continuous Hinges
  • Concealed Mounting Brackets
  • Lockable Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.