Radius Design Neon Marker Board, Black Neon Marker Board w/ Radius Corners Trimmed, 24''Hx36''W

  • Mfr # RB2436

  • Zoro # G216015123


product price: $72.25
/ea

Key Features

Height
24 in
Depth
0.5 in
Material
Vinyl/Melamine
Width
36 in
Color
Black Markerboard/Black Vinyl Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB2436
Zoro #
G216015123
UPC #
98839039506
Country of Origin
United States

Dimensions

Height
24 in
Depth
0.5 in
Width
36 in

Details

Material
Vinyl/Melamine
Color
Black Markerboard/Black Vinyl Frame

Description

For a casual look choose a Radius Design Black Neon Marker Board. Soft black vinyl trim is carefully fashioned to the curved edges of the melamine surface. Size 24"Hx36"W


  • Radius Design Black Neon MarkerboardSoft Black Vinyl Trim
  • Soft Black Vinyl Trim finished around curved corners for a modern look
  • Economically priced
  • Equipped with Factory Mounted Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.