Zoro Homepage

Rare Earth Magnets, Six Large Assorted Color Magnets, 6PK

  • Mfr # LMP-6A

  • Zoro # G516020445


product price: $30.65
/pk 6, $5.11/ea

Key Features

Width
1 in
Color
Assorted Colors (includes 1 each White, Red, Black, Blue, Green & Purple)
Material
Magnet
Depth
1 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMP-6A
Zoro #
G516020445
UPC #
98839075610
Country of Origin
China

Dimensions

Width
1 in
Depth
1 in
Height
1 in

Details

Color
Assorted Colors (includes 1 each White, Red, Black, Blue, Green & Purple)
Material
Magnet

Description

  • 6 Pack of large magnets- assorted colors
  • For use with Porcelain, Syncoat and Steel-backed Glass Markerboards and Porcelain Chalkboards
  • Color assortment includes one each white, red, black, blue, green and purple

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.