
Retractable Belt Barrier, Chrome Finish/Green Belt, 7 ft Length, Chrome
Mfr # HC-7GR
Zoro # G605944072
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Belt Length
7 ft
Overall Length
7 ft
Material
Steel
Overall Height
40 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC-7GR
Zoro #
G605944072
UPC #
98839073838
Country of Origin
China
Dimensions
Belt Length
7 ft
Overall Length
7 ft
Overall Height
40 in
Details
Item
Retractable Belt Barrier
Belt Color
Green
Color
Chrome Finish/Green Belt
Material
Steel
Finish
Chrome
Description
For banks, motor vehicle agencies, cafeterias and all areas where organized queuing is required. Choose from Form-A-Line System retractable posts in brass, satin, chrome and black. Belts are available in black, blue, green, purple, red or double sided printed with "Social Distancing 6ft" in black, red or yellow.
- Full Industry Standard 40" Height
- 30lb, 14" Diameter Base with Protective Rubber Floor Guards
- Slow Retracting 7' Belts
- Easy to Assemble
- Ships UPS
- Sold Individually
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.