Zoro Homepage

Retractable Belt Barrier, Satin Finish/Blue Belt, 7 ft Length, Satin

  • Mfr # HS-7BL

  • Zoro # G605944157


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Belt Length
7 ft
Overall Length
7 ft
Finish
Satin
Material
Steel
Overall Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-7BL
Zoro #
G605944157
UPC #
98839073951
Country of Origin
China

Dimensions

Belt Length
7 ft
Overall Length
7 ft
Overall Height
40 in

Details

Item
Retractable Belt Barrier
Belt Color
Blue
Color
Satin Finish/Blue Belt
Finish
Satin
Material
Steel

Description

For banks, motor vehicle agencies, cafeterias and all areas where organized queuing is required. Choose from Form-A-Line System retractable posts in brass, satin, chrome and black. Belts are available in black, blue, green, purple, red or double sided printed with "Social Distancing 6ft" in black, red or yellow.


  • Full Industry Standard 40" Height
  • 30lb, 14" Diameter Base with Protective Rubber Floor Guards
  • Slow Retracting 7' Belts
  • Easy to Assemble
  • Ships UPS
  • Sold Individually

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.