Zoro Homepage

Reversible Freestanding Combination Board w/ a Red Oak Frame, Board Size 36''HX48''W

  • Mfr # WRBC3648

  • Zoro # G416015275


product price: $580.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Width
48 in
Height
36 in
Material
Oak/Melamine/Natural Cork
Depth
24 in
Color
White Markerboard/Natural Cork/Clear Lacquered Oak Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRBC3648
Zoro #
G416015275
UPC #
98839012189
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in
Depth
24 in

Details

Material
Oak/Melamine/Natural Cork
Color
White Markerboard/Natural Cork/Clear Lacquered Oak Frame

Description

Aarco's heavy duty, freestanding, reversible markerboards are robust and versatile! Freestanding Boards provide the ability to communicate wherever needed. The two sided board can be configured with a variety of surfaces to fit your needs. White Melamine Markerboard on one side and Natural Pebble Grain Cork on the other. Equipped with locking swivel casters for easy mobility. Units are shipped KD and assemble easily with basic tools. Size 36"Hx48"W


  • White Melamine Markerboard on One Side Natural Pebble Grain Cork Tackable Surface on the Other
  • Solid Wood Frame with a High Gloss Lacquer Finish
  • Conveniently Rotates and Firmly Locks in Place for Stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.