
Reversible Freestanding Melamine White Marker Board w/ a Red Oak Frame, Board Size 36''Hx48''W
Mfr # WRC3648
Zoro # G416015114
product price: $484.99
/eaKey Features
Depth
24 in
Height
36 in
Color
White Markerboard/Clear Lacquered Oak Frame
Width
48 in
Material
Oak/Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC3648
Zoro #
G416015114
UPC #
98839012127
Country of Origin
United States
Dimensions
Depth
24 in
Height
36 in
Width
48 in
Details
Color
White Markerboard/Clear Lacquered Oak Frame
Material
Oak/Melamine
Description
Aarco's heavy duty, freestanding, reversible markerboards are robust and versatile! Customers have the choice of a light duty melamine or heavy duty porcelain writing surfaces. Frame is Solid Red Oak Wood. Chalkboard writing surface option also available. Equipped with locking swivel casters for easy mobility. Units are shipped KD and assemble easily with basic tools. Size 36"Hx48"W
- White Melamine Markerboard on Both Sides
- Solid Wood Frame with a High Gloss Lacquer Finish
- Conveniently Rotates and Firmly Locks in Place for Stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.