
Reversible Freestanding Slate Gray Porcelain Chalkboard w/ a Red Oak Frame, Board Size 48''Hx72''W
Mfr # RS4872S
Zoro # G316011889
product price:Â $731.99
/eaKey Features
Height (In.)
48 in
Width (In.)
72 in
Overall Thickness (In.)
24 in
Material
Oak/Porcelain On Particle Board
Color
Slate Gray/Clear Lacquered Oak Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RS4872S
Zoro #
G316011889
UPC #
98839012325
Country of Origin
United States
Dimensions
Height (In.)
48 in
Width (In.)
72 in
Overall Thickness (In.)
24 in
Details
Material
Oak/Porcelain On Particle Board
Color
Slate Gray/Clear Lacquered Oak Frame
Description
Freestanding Boards provide the ability to communicate wherever needed. The two sided board can be configured with a variety of surfaces to fit your needs. Units are shipped KD and assemble easily with basic tools. Size 48"Hx72"W
- Slate Gray Porcelain Chalk Board on Both Sides
- Solid Wood Frame with a High Gloss Lacquer Finish
- Conveniently Rotates and Firmly Locks in Place for Stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.