
Reversible Freestanding White Porcelain Marker Board w/ a Red Oak Frame, Board Size 48''Hx72''W
Mfr # WRS4872
Zoro # G016015125
product price: $745.99
/eaKey Features
Depth
24 in
Color
White Markerboard/Clear Lacquered Oak Frame
Height
48 in
Width
72 in
Material
Oak/Porcelain On Particle Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRS4872
Zoro #
G016015125
UPC #
98839012264
Country of Origin
United States
Dimensions
Depth
24 in
Height
48 in
Width
72 in
Details
Color
White Markerboard/Clear Lacquered Oak Frame
Material
Oak/Porcelain On Particle Board
Description
Aarco's heavy duty, freestanding, reversible markerboards are robust and versatile! Customers have the choice of a light duty melamine or heavy duty porcelain writing surfaces. Frame is Solid Red Oak Wood. Chalkboard writing surface option also available. Equipped with locking swivel casters for easy mobility. Units are shipped KD and assemble easily with basic tools. Size 48"Hx72"W
- White Porcelain Markerboard on Both Sides
- Solid Wood Frame with a High Gloss Lacquer Finish
- Conveniently Rotates and Firmly Locks in Place for Stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.