Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible Freesting Melamine White Marker Board w/ a Clear Satin Anodized Al Frame, 42''Hx60''W

  • Mfr # WARC4260

  • Zoro # G116015148


product price: $648.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Height
42 in
Material
Aluminum/Melamine
Depth
24 in
Color
White Markerboard/Satin Anodized Aluminum Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WARC4260
Zoro #
G116015148
UPC #
98839012165
Country of Origin
United States

Dimensions

Width
60 in
Height
42 in
Depth
24 in

Details

Material
Aluminum/Melamine
Color
White Markerboard/Satin Anodized Aluminum Frame

Description

Aarco's heavy duty, freestanding, reversible markerboards are robust and versatile! Available with silver or black aluminum frame. Customers have the choice of a light duty melamine or heavy duty porcelain writing surface. Chalkboard writing surface option available. Units are shipped KD and assemble easily with basic tools. Size 42"Hx60"W


  • White Melamine Markerboard on Both Sides
  • Clear Satin Anodized Aluminum Frame
  • Conveniently Rotates and Firmly Locks in Place for Stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.