Zoro Homepage

Reversible Freesting Mobile Boards, Green Chalkboard/Bulletin Board, Red Oak Frame, 48''Hx72''W

  • Mfr # RBC4872G

  • Zoro # G516011863


product price: $546.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height (In.)
48 in
Overall Thickness (In.)
24 in
Width (In.)
72 in
Color
Green Chalkboard/Natural Cork/Clear Lacquered Oak Frame
Material
Oak/Slate Coating On Tempered Hardboard/Natural Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBC4872G
Zoro #
G516011863
UPC #
98839012028
Country of Origin
United States

Dimensions

Height (In.)
48 in
Overall Thickness (In.)
24 in
Width (In.)
72 in

Details

Color
Green Chalkboard/Natural Cork/Clear Lacquered Oak Frame
Material
Oak/Slate Coating On Tempered Hardboard/Natural Cork

Description

Aarco's heavy duty, freestanding, mobile, reversible boards are robust and versatile! Freestanding Mobile Boards provide the ability to communicate wherever needed. Two frame options include Satin Anodized Aluminum or Solid Red Oak. The two sided board can be configured with a variety of surfaces to fit your needs. One side is Composition Chalkboard in Black or Green with Natural Pebble Grain Cork Board on the other side. Equipped with locking swivel casters for easy mobility. Units are shipped KD and assemble easily with basic tools. Size 48"Hx72"W


  • Green Composition Chalkboard on One Side, Natural Pebble Grain Cork Tackable Surface on the Other
  • Solid Wood Frame with a High Gloss Lacquer Finish
  • Equipped with locking swivel casters for easy mobility.
  • Conveniently Rotates and Firmly Locks in Place for Stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.