Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible Freesting Mobile Green Chalkboard w/ a Red Oak Frame, 48''Hx72''W

  • Mfr # RC4872G

  • Zoro # G716011755


product price: $506.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Thickness (In.)
24 in
Height (In.)
48 in
Width (In.)
72 in
Material
Oak/Slate Coating On Tempered Hardboard
Color
Green Chalkboard/Clear Lacquered Oak Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC4872G
Zoro #
G716011755
UPC #
98839011908
Country of Origin
United States

Dimensions

Overall Thickness (In.)
24 in
Height (In.)
48 in
Width (In.)
72 in

Details

Material
Oak/Slate Coating On Tempered Hardboard
Color
Green Chalkboard/Clear Lacquered Oak Frame

Description

Aarco's heavy duty, freestanding, mobile, reversible boards are robust and versatile! Freestanding Mobile Boards provide the ability to communicate wherever needed. Two frame options include Satin Anodized Aluminum or Solid Red Oak. The two sided board can be configured with a variety of surfaces to fit your needs. Double Sided Composition Chalkboard in Black or Green is Equipped with locking swivel casters for easy mobility. Units are shipped KD and assemble easily with basic tools. Units are shipped KD and assemble easily with basic tools. Size 48"Hx72"W


  • Green Composition Chalkboard on Both Sides
  • Solid Wood Frame with a High Gloss Lacquer Finish
  • Equipped with locking swivel casters for easy mobility.
  • Conveniently Rotates and Firmly Locks in Place for Stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.