Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible Freesting/Mobile Boards, Red Oak Frame, 36''Hx48''W

  • Mfr # RBB3648

  • Zoro # G516015106


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Depth
24 in
Color
Natural Cork Board/Solid Red Oak Wood Frame
Width
48 in
Material
Oak/Natural Cork
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RBB3648
Zoro #
G516015106
UPC #
98839012097
Country of Origin
United States

Dimensions

Depth
24 in
Width
48 in
Height
36 in

Details

Color
Natural Cork Board/Solid Red Oak Wood Frame
Material
Oak/Natural Cork

Description

Aarco's heavy duty, freestanding, mobile, reversible boards are robust and versatile! Freestanding Mobile Boards provide the ability to communicate wherever needed. Two frame options include Satin Anodized Aluminum or Solid Red Oak. The two sided board can be configured with a variety of surfaces to fit your needs. Double Sided Natural Pebble Grain Cork Board is Equipped with locking swivel casters for easy mobility. Units are shipped KD and assemble easily with basic tools. Size 36"Hx48"W


  • Natural Pebble Grain Cork on Both Sides
  • Solid Wood Frame with a High Gloss Lacquer Finish
  • Conveniently Rotates and Firmly Locks in Place for Stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.