
Reversible Freesting/Mobile Boards, Red Oak Frame, 42''Hx60''W
Mfr # RBB4260
Zoro # G216015154
product price: $516.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Height
42 in
Width
60 in
Depth
24 in
Color
Natural Cork Board/Solid Red Oak Wood Frame
Material
Oak/Natural Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RBB4260
Zoro #
G216015154
UPC #
98839012103
Country of Origin
United States
Dimensions
Height
42 in
Width
60 in
Depth
24 in
Details
Color
Natural Cork Board/Solid Red Oak Wood Frame
Material
Oak/Natural Cork
Description
Aarco's heavy duty, freestanding, mobile, reversible boards are robust and versatile! Freestanding Mobile Boards provide the ability to communicate wherever needed. Two frame options include Satin Anodized Aluminum or Solid Red Oak. The two sided board can be configured with a variety of surfaces to fit your needs. Double Sided Natural Pebble Grain Cork Board is Equipped with locking swivel casters for easy mobility. Units are shipped KD and assemble easily with basic tools. Size 42"Hx60"W
- Natural Pebble Grain Cork on Both Sides
- Solid Wood Frame with a High Gloss Lacquer Finish
- Conveniently Rotates and Firmly Locks in Place for Stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.