
Reversible Freesting/Mobile Combination Board, Clear Satin Anodized Al Frame, 42''HX60''W
Mfr # WACB4260
Zoro # G516015304
product price: $610.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Depth
24 in
Width
60 in
Color
White/Natural Cork
Height
42 in
Material
Aluminum/Melamine/Natural Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WACB4260
Zoro #
G516015304
UPC #
98839012226
Country of Origin
United States
Dimensions
Depth
24 in
Width
60 in
Height
42 in
Details
Color
White/Natural Cork
Material
Aluminum/Melamine/Natural Cork
Description
Aarco's heavy duty, freestanding, reversible markerboards are robust and versatile! Freestanding Boards provide the ability to communicate wherever needed. The two sided board can be configured with a variety of surfaces to fit your needs. White Melamine Markerboard on one side and Natural Pebble Grain Cork on the other. Equipped with locking swivel casters for easy mobility. Units are shipped KD and assemble easily with basic tools. Size 42"Hx60"W
- White Melamine Markerboard on One Side Natural Pebble Grain Cork Tackable Surface on the Other
- Clear Satin Anodized Aluminum Frame
- Conveniently Rotates and Firmly Locks in Place for Stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.