
Reversible Porcelain Classic Chalkboard 36"x48"
Mfr # BARS3648C
Zoro # G205944083
product price: $595.99
/eaKey Features
Height (In.)
58 in
Width (In.)
54 in
Overall Thickness (In.)
24 in
Material
Porcelain Chalkboard/Aluminum Frame
Color
Black Board/Black Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BARS3648C
Zoro #
G205944083
UPC #
98839075184
Country of Origin
United States
Dimensions
Height (In.)
58 in
Width (In.)
54 in
Overall Thickness (In.)
24 in
Details
Material
Porcelain Chalkboard/Aluminum Frame
Color
Black Board/Black Frame
Description
A sturdy reversible chalkboard will add contrast to any given space. The stylish and robust black aluminum adds the durability needed for longevity in any environment.
- Black Porcelain Chalkboard on Both Sides
- Black Powder Coated Anodized Aluminum Frame.
- Conveniently Rotates and Firmly Locks in Place for Stability.
- Includes locking swivel casters for easy mobility.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.