Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible Porcelain Classic Chalkboard 42"x60"

  • Mfr # BARS4260C

  • Zoro # G105944107


product price: $693.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Width (In.)
66 in
Height (In.)
64 in
Overall Thickness (In.)
24 in
Color
Black Board/Black Frame
Material
Porcelain Chalkboard/Aluminum Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BARS4260C
Zoro #
G105944107
UPC #
98839075191
Country of Origin
United States

Dimensions

Width (In.)
66 in
Height (In.)
64 in
Overall Thickness (In.)
24 in

Details

Color
Black Board/Black Frame
Material
Porcelain Chalkboard/Aluminum Frame

Description

A sturdy reversible chalkboard will add contrast to any given space. The stylish and robust black aluminum adds the durability needed for longevity in any environment.


  • Black Porcelain Chalkboard on Both Sides
  • Black Powder Coated Anodized Aluminum Frame.
  • Conveniently Rotates and Firmly Locks in Place for Stability.
  • Includes locking swivel casters for easy mobility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.