Zoro Homepage

Roll A-Frame Deluxe Double Sided Sidewalk Sign w/ Bright White Changeable Letterboard, 36''H x 24''W

  • Mfr # RAF-2

  • Zoro # G316020416


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Width
26.5 in
Height
42 in
Depth
24 in
Color
White Letterboard/Black Frame
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAF-2
Zoro #
G316020416
UPC #
98839046689
Country of Origin
United States

Dimensions

Width
26.5 in
Height
42 in
Depth
24 in

Details

Color
White Letterboard/Black Frame
Material
Plastic

Description

Roll A-Frames are a cost effective way to advertise. Convenient wheels and a curved design make these portable, lightweight frames an affordable solution for many different types of businesses. The Universal Channel Design allows any model to convert to a changeable poster holder, holding media up to 3/16" thick. Roll A-Frame Deluxe double sided sidewalk sign with bright white 7 line changeable letterboard. Includes standard 4" letter set including 354 characters and deluxe letter set including all in red 2 - 8" Sale Inserts, 2 - 8" Special Inserts, 2 each - numbers 0-9 and 2 - % symbols 8" inserts cover 2 lines .


  • Cost Effective Way to Advertise
  • Double Sided White Letterboard
  • 354 High Visibility Characters (Including Letters, Numbers and Misc. Symbols)
  • Sturdy Weatherproof Construction
  • Stylish Curved Design
  • Convenient Wheels for Portability
  • Easy Assembly
  • Quick Load Panel Slots
  • Deluxe Set Includes (All in Red) 2, 8" Sale Inserts, 2, 8" Special Inserts, 2 Each - Numbers 0-9 and 2, % Symbols (8" Insert Covers Two Lines)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.