Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll A-Frame Double Sided Sidewalk Sign w/ Bright White Changeable Letterboard, 36''H x 24''W

  • Mfr # RAF-1

  • Zoro # G516020421


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Depth
24 in
Height
42 in
Material
Plastic
Color
White Letterboard/Black Frame
Width
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAF-1
Zoro #
G516020421
UPC #
98839046672
Country of Origin
United States

Dimensions

Depth
24 in
Height
42 in
Width
26.5 in

Details

Material
Plastic
Color
White Letterboard/Black Frame

Description

Roll A-Frames are a cost effective way to advertise. Convenient wheels and a curved design make these portable, lightweight frames an affordable solution for many different types of businesses. The Universal Channel Design allows any model to convert to a changeable poster holder, holding media up to 3/16" thick. Roll A-Frame double sided sidewalk sign with bright white 7 line changeable letterboard. Includes set of 354 characters. Letters are 4".


  • Cost Effective Way to Advertise
  • Double Sided White Letterboard
  • 354 High Visibility Characters (Including Letters, Numbers and Misc. Symbols)
  • Sturdy Weatherproof Construction
  • Stylish Curved Design
  • Convenient Wheels for Portability
  • Easy Assembly
  • Quick Load Panel Slots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.