Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll A-Frame Double Sided Sidewalk Sign w/ Poster Holder, Holds 36''H x 24''W Graphic Media

  • Mfr # RAF-6

  • Zoro # G616015235


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Height
42 in
Thickness
24 in
Sign Material
Plastic
Width
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAF-6
Zoro #
G616015235
UPC #
98839068797
Country of Origin
United States

Dimensions

Height
42 in
Thickness
24 in
Width
26.5 in

Details

Sign Material
Plastic

Description

Roll A-Frame double sided sidewalk board poster holder frame. Holds any 36"H x 24"W Graphic Media up to 3/16" thick.


  • Cost Effective Way to Advertise
  • Sturdy Weatherproof Construction
  • Stylish Curved Design
  • Convenient Wheels for Portability
  • Easy Assembly
  • Quick Load Panel Slots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products