Satin Anodized Aluminum Framed Vinyl Bulletin Board, Antique White, 36''H X 48''W

  • Mfr # DV3648H12

  • Zoro # G916013290


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Standard Vinyl /Fibre Board
Depth
0.5 in
Width
48 in
Color
Antique White/Clear Satin Aluminum Frame
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV3648H12
Zoro #
G916013290
UPC #
98839097063
Country of Origin
United States

Dimensions

Depth
0.5 in
Width
48 in
Height
36 in

Details

Material
Aluminum/Standard Vinyl /Fibre Board
Color
Antique White/Clear Satin Aluminum Frame

Description

Aarco's Vinyl Bulletin Boards come in a variety of attractive colors to match any interior dcor. This extremely duarable product is water repellent, stain resistant and washable with mild detergents. Available with frame choices include Solid Red Oak Wood with High Gloss Lacquer Finish, Clear Satin Anodized Aluminum, Euroframe or Framelss Square Corners and Frameless Radius Corners. All vinyl bulletin boards are equipped with factory-attached mounting hangers. Frame: Satin Anodized Aluminum Color: Antique White Size: 36"H X 48"W


  • Clear Satin Anodized Aluminum Frame
  • Class A Fire Rated
  • Material is waterproof, Stain Resistant and Cleans Easily with Mild Detergent
  • Equipped with Factory Attached Mounting Hangers
  • Easy to Clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.