Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Anodized Aluminum Framed Vinyl Bulletin Board, Grey Feather, 48''H X 96''W

  • Mfr # DV4896H91

  • Zoro # G116013281


product price: $342.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
96 in
Material
Aluminum/Standard Vinyl /Fibre Board
Depth
0.5 in
Height
48 in
Color
Grey Feather/Clear Satin Aluminum Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV4896H91
Zoro #
G116013281
UPC #
98839096257
Country of Origin
United States

Dimensions

Width
96 in
Depth
0.5 in
Height
48 in

Details

Material
Aluminum/Standard Vinyl /Fibre Board
Color
Grey Feather/Clear Satin Aluminum Frame

Description

Aarco's Vinyl Bulletin Boards come in a variety of attractive colors to match any interior dcor. This extremely duarable product is water repellent, stain resistant and washable with mild detergents. Available with frame choices include Solid Red Oak Wood with High Gloss Lacquer Finish, Clear Satin Anodized Aluminum, Euroframe or Framelss Square Corners and Frameless Radius Corners. All vinyl bulletin boards are equipped with factory-attached mounting hangers. Frame: Satin Anodized Aluminum Color: Grey Feather Size: 48"H X 96"W


  • Clear Satin Anodized Aluminum Frame
  • Class A Fire Rated
  • Material is waterproof, Stain Resistant and Cleans Easily with Mild Detergent
  • Equipped with Factory Attached Mounting Hangers
  • Easy to Clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.