Shop AARCO
See all product information
Create Account
Satin Anodized Aluminum Framed Vinyl Bulletin Board, Silver Fox, 36''H X 48''W
- Mfr # DV3648H93
- Zoro # G316013227
product price:Â
$
97.79
/ea
Key Features
Width
48 in
Height
36 in
Depth
0.5 in
Color
Silver Fox/Clear Satin Aluminum Frame
Material
Aluminum/Standard Vinyl /Fibre Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DV3648H93
- Zoro #
- G316013227
- UPC #
- 98839096073
- Country of Origin
- United States
- Color
- Silver Fox/Clear Satin Aluminum Frame
- Material
- Aluminum/Standard Vinyl /Fibre Board
Dimensions
- Width
- 48 in
- Height
- 36 in
- Depth
- 0.5 in
Description
Aarco's Vinyl Bulletin Boards come in a variety of attractive colors to match any interior dcor. This extremely duarable product is water repellent, stain resistant and washable with mild detergents. Available with frame choices include Solid Red Oak Wood with High Gloss Lacquer Finish, Clear Satin Anodized Aluminum, Euroframe or Framelss Square Corners and Frameless Radius Corners. All vinyl bulletin boards are equipped with factory-attached mounting hangers. Frame: Satin Anodized Aluminum Color: Silver Fox Size: 36"H X 48"W
- Clear Satin Anodized Aluminum Frame
- Class A Fire Rated
- Material is waterproof, Stain Resistant and Cleans Easily with Mild Detergent
- Equipped with Factory Attached Mounting Hangers
- Easy to Clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.