
Set of 4 Dry-Erase Markers - Black, Red, Green, and Blue., 4PK
Mfr # M4
Zoro # G705946273
product price:Â $9.35
/pk 4, $2.34/eaKey Features
Color
1 each Black, Blue, Green, Red
Length
1 in
Width
5.5 in
Material
Marker
Height
3.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M4
Zoro #
G705946273
UPC #
98839001077
Country of Origin
China
Dimensions
Length
1 in
Width
5.5 in
Height
3.25 in
Details
Color
1 each Black, Blue, Green, Red
Material
Marker
Description
Set of 4 Dry-Erase Markers - Black, Red, Green, and Blue.
- Reduced Odor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.