Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Holder for Rope Style Post 8, 5''Hx11''W

  • Mfr # LBSF-1

  • Zoro # G616015051


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBSF-1
Zoro #
G616015051
UPC #
98839069589
Country of Origin
China

Dimensions

Height
0.375 in
Width
11 in
Length
8.5 in

Details

Material
Steel
Color
Brass Finish

Description

Form-A-Line Sign frames are easy to use. The top loading frame allows for simple and frequent sign or image changes, making them perfect for retail environments, real estate offices, loan closings and more. The sign frame holds printed media up to 3/8" thick and has double sided capability. To be used with Aarco Proucts LB-7 Rope Crowd Control Post. Color Brass Size 8-5/8"Hx11 1/8"W


  • For use with Aarco Products Form-A-Line rope stanchions only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.